Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF1201-25HB
Zoro #
G1440747
UPC #
-
Country of Origin
United States
Dimensions
Tank Size
6.6 gal.
Tank Size - Air Compressor
6.6 gal.
Description
Electric Air Compressor, HP - Air Compressor 1.22, Input Voltage - Air Compressor 240VAC, Enclosed - Air Compressor No, Tank Size - Air Compressor 6.6 gal., Free Air CFM @ 90 PSI - Air Compressor 2.50, Lubrication Type - Air compressor Oil Free, Max. Pressure - Air Compressor 120 psi, Free Air CFM @ Max. Pressure - Air Compressor 0.80, Phase - Electrical 1, Tank Style - Air Compressor Hot Dog, Pump Type - Air Compressor Rocking Piston, Amps 5.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.