
1-1/2" Chisel Edge Polyester Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # R11027
Zoro # G1442949
product price:Â $117.99
/pk 12, $9.83/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
Key Features
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R11027
Zoro #
G1442949
UPC #
-
Country of Origin
China
Dimensions
Brush Size
1-1/2"
Details
Item
Paint Brush
Brush Style
Chisel Edge
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Description
Royal Paint Brush 1-1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.