This item is Discontinued.

Eaton Bussmann 1/2A Time Delay Cylindrical Fuse 15,500VAC JCT-1/2E

1/2A Time Delay Cylindrical Fuse 15,500VAC (Discontinued)

  • Mfr # JCT-1/2E
  • Zoro # G1443181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCT-1/2E
Zoro #
G1443181
UPC #
-
Country of Origin
Unknown

Description

Fuse, Medium Voltage, Series JCT, Voltage Rating 15,500VAC, Fuse Amps 1/2, Time Delay, Yes, Dual Element, Melamine Body Material, Cylindrical (Non-Rejection) Body Style, Interrupt Rating 80kA at 15,500VAC, Length 13", Diameter 1-5/8", Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.