Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2856
Zoro #
G1443714
UPC #
050169028568
Country of Origin
India
Dimensions
Knockout Size
1-1/2"
UL/CSA NM/NMC Cable Size
2 Conductor 4/0
Details
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Cable Clamping Method
2 Screws
Insulated
No
Use With - Nonmetallic Building Cable
Oval Cable: (1) 0000/2
Standards
UL Listed
Item
Nonmetallic Sheath Cable Connector
Material
Die-cast Zinc
Description
Nonmetallic Sheath Cable Connector, Style - Connector Straight, Cable Clamping Method 2 Screws, Insulated No, Use With - Nonmetallic Building Cable Oval Cable: (1) 0000/2, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.