Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Magnetic Drill Press, 120V 4270-20

Magnetic Drill Press, 120V (Discontinued)

  • Mfr # 4270-20
  • Zoro # G1443784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4270-20
Zoro #
G1443784
UPC #
045242013173
Country of Origin
United States

Dimensions

Overall Height
15 1/4 in
Tool Length
9 1/4 in

Details

Item
Compact Magnetic Drill Press
Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
6 5/8 in
Capacity Steel
1 1/2 in
No Load RPM
450
Amps
9.0
Drill Point Pressure
750 lb
Magnet Type
Dual Coil
Corded/Cordless
Corded
Motor HP
1.13
Features
2-Position Tool-Less Feed Handle, Electronic Feedback Speed Control, Soft Start, Line Lock Out
Includes
Tool, Lubricant, Spray Bottle, Safety Strap, (2) Hex Wrenches, Side Handle
Drill to Center From Base
2 in
Reversible
No
Tool Weight
26.5 lbs.
Corded/Banded
Corded

Description

Compact Magnetic Drill Press, Magnet Type Dual Coil, Drill Travel 6 5/8 in, Spindle Taper 3/4 in, Drill Point Pressure 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.