Zoro Homepage
This item is Discontinued.
Ametek Replacement Brush Mechanism, 24V, PK2 833462-50

Replacement Brush Mechanism, 24V, PK2 (Discontinued)

  • Mfr # 833462-50
  • Zoro # G1444021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833462-50
Zoro #
G1444021
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
0.7
Length (In.)
2.7
Width (In.)
0.8

Details

Voltage
24V DC
Item
Replacement Motor Brush Set
For Use With
Mfr. No. 116155-00, 116846-00, 116515-13, 116157-00 and 116514-13

Description

Replacement Motor Brush Set, For Use With Mfr. No. 116155-00, 116846-00, 116515-13, 116157-00 and 116514-13, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.