Cap Cap, 1/8" Pipe, FNPT, Black Forged Steel
Mfr # 1MND8
Zoro # G1445762
product price:Â $4.15
/eaKey Features
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1MND8
Zoro #
G1445762
UPC #
190735916117
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Item
Cap
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Finish/Coating
Black
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Description
Round Cap, 1/8 in Nominal Pipe Size, Forged Steel, Black, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.