Abrasive Roll, 2 in W x 30 ft L, Aluminum Oxide, CF-RL, Maroon
Mfr # 7000121074
Zoro # G1446654
product price:Â $53.45
/eaKey Features
Overall Length
30 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000121074
Zoro #
G1446654
UPC #
00048011002606
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
2 in
Length
30 ft
Width
2 in
Details
Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
CF-RL
Color
Red, Maroon
Resistance Properties
Load
Product Type
Sanding Hand Pad Roll
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 2 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.