Conduit Fitting Grounding Connector, 1/2 in, Liquid-Tight, Nylon, Gray

  • Mfr # CC-NPT-12-G

  • Zoro # G1448212


product price:  $3.79
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-NPT-12-G
Zoro #
G1448212
UPC #
-
Country of Origin
Türkiye

Dimensions

Trade Size
1/2 in
Length - Box to End of Connector
1 1/16 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.39 in to 0.55 in
Length
1-49/64"
Thread Size
1/2 in
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
Strain Relief Type
No External Strain Relief
Number of Cords
1
Gland Color Code
No Code
Standards
CSA, Rated IP68, UL, UL94V0
Connector Type
Straight
Style - Connector
Straight
Insulated
Yes
Box Connection
1/2 in MNPT
Hazardous Location Rating
Not Rated
Application
Ideal for Connections and Strain Relief in Cramped Spaces
Thread Gender
Male
Minimum Operating Temperature
-22 Degrees F
Thread Type
NPT Thread
Liquid Tight
Yes
For Maximum Cable OD
0.551 in
Maximum Operating Temperature
176 Degrees F
Collar Material
Nylon
Connection Orientation
Straight
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.394 in
IP Rating
IP68
Grommet Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.39 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/16 in, Insulated Yes, Standards CSA, Rated IP68, UL, UL94V0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.