Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3
Mfr # 3YRW3
Zoro # G1448571
product price:Â $13.49
/eaKey Features
Header
No Header
Legend
Caution Step Down
Width
24 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3YRW3
Zoro #
G1448571
UPC #
190735483398
Country of Origin
China
Dimensions
Width
24 in
Height
6 in
Description
Floor Sign, Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.