SAE Plain Ball Hex Key Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK

  • Mfr # 61809

  • Zoro # G1450924


product price:  $11.15
/pk 4, $2.79/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61809
Zoro #
G1450924
UPC #
037516618092
Country of Origin
United States

Dimensions

Tip Size
9/64"
Handle Length
3 in
Arm Length
9 in
Length Family
Long
Long Arm Length
9 in
Short Arm Length
3 in
Short-Arm-Length
3"
Arm-Length
9"
Long-Arm-Length
9"
Handle-Length
3"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black, Red
Handle Material
Plastic
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Working Angle
30 Degrees
Blade Material
Alloy steel
Tether Style
Tether Capable
Corrosion Resistant
Yes
Tether Ready
No
Key Shape
T
Number of Tips
1
Standards
ASME B18.3, GGG-K-275D
Non-Magnetic
No
Insulated
No
End Shape
Hex
Non-Sparking
No
Driver Material
Alloy Steel
Fastener Holding
No
Grip Style
Cushion
Number of Ball Ends
1
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Series
Power-T Ball-Hex

Description

Hex Key, Tip Size 9/64 in, Long Arm Length 9 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.