Solid Oil Stain, Ultra White, Flat, 1gal

  • Mfr # 140.0006712.007

  • Zoro # G1451204


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Paint Base Type
Alkyd, Oil
Paint Color Family
Whites
Finish
Flat
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140.0006712.007
Zoro #
G1451204
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Solid Color Oil Stain
Paint Base Type
Alkyd, Oil
Color
Ultra White
Paint Color Family
Whites
Finish
Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
VOC Content
Less Than 250g/L
Application Method
Brush, Conventional Spray
Color Family
Whites
Dry Time
24 hr
Exposure Conditions
Exterior
Coverage
150 to 250 sq ft Rough Surface, 400 to 500 sqft Smooth Surface
Surface
Wood Surfaces
Dry Time Recoat
24 hr
Stains and Sealers Product Grouping
Exterior Stain
Application Temperature
Above 50 Degrees F
Resin Type
Alkyd
Base Type
Oil
Product Type
Wood Stain
Dry Time - Touch - Minimum
24 hr
Coverage Area - Minimum
200 sq ft/gal
Sheen
Flat
Sub-Category
Exterior Wood Stains and Finishes
VOC Content Weight
247.61 g/L
Series
6700 Series
Coverage Area - Maximum
500 sq ft/gal
Compatible Surface Condition
Unfinished
Resistance Properties
Splatter-Resistant
Sub-Brand
OVT
Dry Time - Recoat - Maximum
24 hr
Transparency
Solid
Compatible Surface Material
Wood
Use Location
Exterior
Number of Coats
2
Dry Time - Touch - Maximum
24 hr

Description

Exterior Stain, For Use On Surface Material Concrete, Wood, Paint Base Type Alkyd, Oil, Paint Color Family Whites, Ultra White, Flat Finish, Size 1 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 500 sqft Smooth Surface, VOC Content Less Than 250g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.