Ornamental Oil Rubbed Bronze Cremone Bol

  • Mfr # 8106.102.L7LK

  • Zoro # G1451841


product price:  $1,058.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.5
Length
55
Width
4.5
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8106.102.L7LK
Zoro #
G1451841
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
55
Width
4.5

Details

Item
Ornamental Oil Rubbed Bronze Cremone Bol
Material
Brass
Basic Material
Brass
Fastener Finish
Oil Rubbed
Color
Oil Rubbed Bronze
Weight
8.9
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike

Description

Ornamental Oil Rubbed Bronze Cremone Bol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.