Ornamental Oil Rubbed Bronze Cremone Bol

  • Mfr # 8106.102.L8LK

  • Zoro # G1451884


product price:  $1,496.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.5
Length
55
Width
4.5
Fastener Finish
Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8106.102.L8LK
Zoro #
G1451884
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
55
Width
4.5

Details

Item
Ornamental Oil Rubbed Bronze Cremone Bol
Material
Brass
Fastener Finish
Oil Rubbed
Basic Material
Brass
Weight
9
Color
Oil Rubbed Bronze
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Ornamental Oil Rubbed Bronze Cremone Bol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.