Packaging Tape, 48mm W, 100m L, PK6

  • Mfr # 207846

  • Zoro # G1453422


product price:  $44.95
/pk 6, $7.49/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207846
Zoro #
G1453422
UPC #
040074024465
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Length
100m
Thickness
2.50 mil
Width
48mm
Height
1.889IN
Core Size
3"
Size
48mm x 100m
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Tape Roll Diameter
4.76 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
54 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Legend
No legend
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM D 1974
Shear Strength
Not Rated
Tape Elongation
150 %
Tape Tensile Strength
33 lb/in
Series
HP 400
Material
Polypropylene
Color
Clear
Adhesive
Synthetic rubber/resin hot melt adhesive
Application Temp. Range
35 Degrees to 110 Degrees F
Temperature Range
-20 F - 150 F
Elongation
150%
Adhesion to Stainless Steel
54 oz/in width
Tensile (Breaking Strength)
33 lbs/in width
Weight
0.707LB
Shelf Life
12 mo
Package Configuration
Carton
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 33 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 400, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 54 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.