Packaging Tape, 72mm W, 100m L, PK6

  • Mfr # 207845

  • Zoro # G1453571


product price:  $65.92
/pk 6, $10.99/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207845
Zoro #
G1453571
UPC #
040074024458
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
2.50 mil
Length
100m
Width
72mm
Height
2.835IN
Size
72mm x 100m
Core Size
3"
Metric Tape Length
100 m
Imperial Tape Width
3 in
Tape Roll Diameter
4.76 in
Imperial Tape Length
110 yd
Metric Tape Width
72 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
54 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Tape Tensile Strength
33 lb/in
Tape Elongation
150 %
Shear Strength
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM D 1974
Legend
No legend
Series
HP 400
Color
Clear
Adhesive
Synthetic rubber/resin hot melt adhesive
Material
Polypropylene
Adhesion to Stainless Steel
54 oz/in width
Tensile (Breaking Strength)
33 lbs/in width
Elongation
150%
Weight
0.981LB
Temperature Range
-20 F - 150 F
Package Configuration
Carton
Shelf Life
12 mo
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 33 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 400, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 54 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.