Zoro Homepage
This item is Discontinued.
North Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) N20050000

Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) (Discontinued)

  • Mfr # N20050000
  • Zoro # G1453608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20050000
Zoro #
G1453608
UPC #
883940279725
Country of Origin
Unknown

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
N20
Head Protection Suspension Type
Pinlock (4-Point)
Color
Hi-Visibility Red
Head Protection Venting
No
Standards
ANSI Z89.1 2014, CSA Z94.1 2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
CSA Class
C,G and E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, G, E
Accessory Slots
Yes
Graphics
None
CSA Type
1
Includes
4-point Ratchet Suspension, Accessory Slots
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.