Packaging Tape, 72mm W, 100m L, PK6

  • Mfr # 232517

  • Zoro # G1454052


product price:  $26.84
/pk 6, $4.47/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232517
Zoro #
G1454052
UPC #
040074024724
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Length
100m
Thickness
1.80 mil
Width
72mm
Core Size
3"
Height
2.835IN
Size
72mm x 100m
Metric Tape Width
72 mm
Imperial Tape Length
110 yd
Tape Roll Diameter
4.48 in
Imperial Tape Width
3 in
Metric Tape Length
100 m

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Legend
No legend
Tape Elongation
150 %
Series
AP 180
Standards
FDA Indirect Contact CFR 21
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
20 lb/in
Shear Strength
Not Rated
Material
Polypropylene
Adhesive
Emulsion acrylic adhesive
Color
Clear
Adhesion to Stainless Steel
21 oz/in width
Temperature Range
-20 F - 180 F
Weight
0.838LB
Elongation
150%
Tensile (Breaking Strength)
20 lbs/in width
Package Configuration
Carton
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series AP 180, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.