10 in V-Jaw Water Pump Plier Serrated, Plastic Grip

  • Mfr # 87 21 250 SBA

  • Zoro # G1455857


product price:  $47.69
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box Joint, Induction Hardened Teeth, Particularly Suitable for Heavy Duty Work, Pinch Guard Prevents Operators' Fingers from Being Pinched, Robust Construction
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87 21 250 SBA
Zoro #
G1455857
UPC #
843221018405
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1/4 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
Box Joint, Induction Hardened Teeth, Particularly Suitable for Heavy Duty Work, Pinch Guard Prevents Operators' Fingers from Being Pinched, Robust Construction
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 in
Insulated
No
Adjustment Type
Push Button
Item
Water Pump Plier
Plier Product Group
Pliers
Tether Capable
Tether Ready
Nonsparking
No
Tether Style
Tether Ready
Jaw Opening Type
Manual
Plier Type
Tongue & Groove Pliers
Tether Ready
Yes
Non-Sparking
No
Grip Material
Plastic
Steel Type
Chrome Vanadium Electric Steel
Maximum Jaw Opening
2 in
Weight
0.73 lb
Jaw Shape
V
Adjustment Mechanism
Push Button
For Use With
Pumps
Grip Style
Standard Cushion
Plier Material
Steel
Jaw Texture
Serrated
Number of Jaw Positions
25

Description

Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 25, Jaw Width 1/4 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready Yes, Features Box Joint, Induction Hardened Teeth, Particularly Suitable for Heavy Duty Work, Pinch Guard Prevents Operators' Fingers from Being Pinched, Robust Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.