3/4 in Drive, 1-5/8" SAE, Socket, 6 Points, Almn Brz, Natural, 1 5/8 in

  • Mfr # SS-3/4D1-5/8

  • Zoro # G1455876


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-3/4D1-5/8
Zoro #
G1455876
UPC #
702535885588
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-5/8"
Overall Length
2 1/4 in
Socket Depth
Standard
Socket Sizes
1-5/8 in
Socket Size
1 5/8 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Material
Aluminum Bronze
Category Type
Hex Socket
Standards
FM Approved, ASTM A342
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Sparking
Yes
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
6-Point
Product Type
Nonsparking Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Nonsparking Socket, Socket Size 1 5/8 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.