Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass and Surface Cleaner, 23 oz., Blue, Unscented, Trigger Spray Bottle, 8 PK

  • Mfr # 313042

  • Zoro # G1456067


product price: $48.75
/pk 8, $6.09/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313042
Zoro #
G1456067
UPC #
019800701956
Country of Origin
United States

Dimensions

Cleaner Container Size
23 oz
Size
23 oz.
Container Size
23 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Trigger Spray Bottle
Cleaner Chemical Product Grouping
Glass Cleaners
Net Weight
23 oz.
For Use On
Glass, Mirrors, Plastic, Sealed Marble, Sealed Granite, Stainless Steel
Standards
California Proposition 65 Compliant, CEPA
Includes Chemical
None
Contains
Ammonia D
Case Quantity
8
RTU Yield per Container
Ready to use
Features
Streak-free, Film-free, Phosphate-free
pH
10.5 - 11
Flash Point
None
VOC Content
0.2 %
Butyl Free
Yes
Acrylic Safe
No
Biodegradable
No
Contains Vinegar
No
pH Value
Alkaline
Surfaces for Use On
Glass, Mirrors
Product Series
Windex
pH Level
10.7
Rinse Required
No
Ammonia Free
No
Plastic Safe
Yes
Phosphate Free
Yes
Product Label
Glass Cleaner
NSF Rating
Not Rated

Description

Glass Cleaner, Ammonia Free No, Acrylic Safe No, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 23 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Glass Cleaner, Standards California Proposition 65 Compliant, CEPA, Biodegradable No, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical None, Product Series Windex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.