This item is Discontinued.

Rittal Enclosure, 5.90 in D, Hinged WM201606N4

Enclosure, 5.90 in D, Hinged (Discontinued)

  • Mfr # WM201606N4
  • Zoro # G1456646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM201606N4
Zoro #
G1456646
UPC #
639889831896
Country of Origin
Unknown

Dimensions

Width
15.80 in
Depth
5.90 in
Usable Opening Depth
4.89 in
Height
19.70 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Knockouts / No Knockouts
Knockouts
Includes
Interior Mounting Panel, Accessory Hardware Bag
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Basic Material
Metallic
Series
WM
Metal Gauge
16
Gasket
Polyurethane
IP Rating
66
Material
304 Stainless Steel
Standards
UL Listed, cUL
NEMA Rating
3R, 4X, 12

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.90 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 19.70 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 4.89 in, Width 15.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.