Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDE12K3SF
Zoro #
G1457434
UPC #
724587427721
Country of Origin
China
Dimensions
Power Cord Length
5 ft
Details
BtuH Cooling
12,000/11,800
BtuH Heating
10,236
EER
10.7/10.5
Min. Circuit Amps
16.4
Heating kW
3.0
NEMA Plug Configuration
6-20P
Power Supply
20A
Voltage
230/208
Hz
60
Refrigerant Type
R-410A
Item
Packaged Terminal Air Conditioner
Phase
1
Requires
Wall Sleeve and Exterior Grille
Description
Packaged Terminal Air Conditioner, 10.7/10.5 EER, 230/208 Voltage, 1 Phase, 60 Hz, Power Cord Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.