This item is Discontinued.

Traction Magic Instant Traction Agent, 45 lb., Bag 90045

Instant Traction Agent, 45 lb., Bag (Discontinued)

  • Mfr # 90045
  • Zoro # G1457747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90045
Zoro #
G1457747
UPC #
095625900453
Country of Origin
Unknown

Dimensions

Size
45 lb.

Details

Item
Traction Compound
Effective Temp.
All
Package Type
Bag
Color
Brown
Contains
Natural Crystal Granules
Coverage Area
9000 sq. ft.
Ice Melt Color
Brown
Product Type
Traction Agent
Coverage
9,000 sq ft
Weight
45 lb
Container Type
Bag

Description

Traction Compound, 45 lb., Effective Temp. All, Package Type Bag, Ice Melt Color Brown, Contains Natural Crystal Granules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.