This item is Discontinued.

Norton Abrasives Fiber Disc, 5x7/8in, 16G, PK25 66261133617

Fiber Disc, 5x7/8in, 16G, PK25 (Discontinued)

  • Mfr # 66261133617
  • Zoro # G1458457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261133617
Zoro #
G1458457
UPC #
662611336178
Country of Origin
Unknown

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
5"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
10,000
Grit
16
Series
F226
Grade
Extra Coarse
Vacuum Hole Design
Non-Vacuum
Color
Brown
Backing Material
Fiber
Item
Fiber Disc

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 16, Series F226, Color Brown, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.