Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 60608

  • Zoro # G1458527


product price:  $49.85
/ea

Key Features

UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60608
Zoro #
G1458527
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG
Width
4.55 in
Length
4 in
Height
2.12 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
Mounting Hole Dia.
1/4 in
Wire Size - Maximum
2 AWG
Wire Size - Minimum
14 AWG
Overall Width
4.66 in
Overall Length
4 in
Overall Height
2.12 in

Details

Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Standards
CSA Certified, UL Listed
Fuse Holder Code
Q
Fuse Type
Industrial
For Fuse Series
TR, A2D, A2K
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 2 AWG
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
50 kA
Frequency Range (Hz)
50/60 Hz
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Rated Torque (In.-Lb.)
45 lb-in
Fuse Block or Holder AC Voltage Rating
600VAC
Short Description
Fuse Bases 600V 60A Class H/K 3-pole Tin-Plate AL Box with Reinforced Clip
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Short Circuit Current Rating (SCCR)
50
Installation Mounting
Direct Screw Mount
Max Fuse Rating
60 A
Fuse Installation Method
Clip-in
DC Voltage Rating
600 V DC
Current - Minimum
31 A
Current - Maximum
60 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 4.66 in, Length 4 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.