This item is Discontinued.

Zoro Select 7.9" L Nylon Pawl Cable Tie BK PK 100 1A868

7.9" L Nylon Pawl Cable Tie BK PK 100 (Discontinued)

  • Mfr # 1A868
  • Zoro # G1459001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A868
Zoro #
G1459001
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.9"
Width
0.19"
Width - Cable Tie
0.19"
Max. Bundle Dia.
2.0"
Length - Cable Tie
7.90"
Thickness
0.047"

Details

Design - Cable Tie
Standard
Color
Black
Color - Cable Tie
Black
Item
Standard Cable Tie
Tensile Strength
50 lb.
Material
Nylon
Temp. Range
-13 Degrees to 185 Degrees F
Tensile Strength - Cable Tie
50 lb.
Locking Style
Plastic Pawl
Basic Material
Nylon
Tool Code
B
Resists
UV Light
Design
Nylon Pawl
Cable Tie Style
Standard

Description

Standard Cable Tie, Standard, Width 0.19 in, Locking Style Plastic Pawl, Color Black, Tensile Strength 50 lb, Temp. Range -13 Degrees to 185 Degrees F, Thickness 0.047 in, Max. Bundle Dia. 2.0 in, Material Nylon, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.