Duct Tape, Red, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 105504

  • Zoro # G1459293


product price:  $19.99
/ea

Key Features

Tape Color Family
Red
Tape Color
Burgundy
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105504
Zoro #
G1459293
UPC #
040074023932
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
71.4 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
10 mil
Diameter
6.054
Thickness
10 mil
Length
6.054IN
Width
6.054IN
Core Size
3"
Size
72mm x 55m
Height
2.835IN

Details

Tape Color Family
Red
Item
Duct Tape
Tape Color
Burgundy
Material
Polyethylene film with a cloth carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Burgundy
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 618
Tape Adhesive
Rubber
Standards
FSI 15/SDI 25, UL 723
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
55 oz/in
Adhesive
Natural rubber adhesive
Tape Elongation
15 %
Tape Tensile Strength
26 lb/in
Adhesion to Stainless Steel
55 oz/in width
Temperature Range
40 Degrees to 200 Degrees F
Tensile (Breaking Strength)
26 lbs/in width
Weight
2.5LB
Elongation
17%
Number of Adhesive Sides
1
Product Form
Continuous Roll
Specifications Met
ASTM, FSI, PSTC, UL Listed
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Automotive
Adhesion to Steel
55 oz/in
Tape Brand
SHURTAPE
Brand and Series
Shurtape PC 618
Minimum Tape Performance Temperature
40 Degrees F
Tape Resistance Properties
Water-Resistant
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Duty Rating
Standard Duty

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9.5 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.