DuctTape, Silver, 60-1/8ydL, 1-7/8inW
- Mfr # 105458
- Zoro # G516601996
product price:Â
$
17.69
/ea
Key Features
For Temperature Application
Cold/High Temperature
Tape Tensile Strength
30 lb/in
For Use On
Concrete, Glass, Metal, Rubber, Stone
Tape Core Diameter
3 in
Tape Backing Material
Polyethylene Coated Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105458
- Zoro #
- G516601996
- UPC #
- 040074029002
- Country of Origin
- United States
- Item
- Duct Tape
- For Temperature Application
- Cold/High Temperature
- Tape Tensile Strength
- 30 lb/in
- For Use On
- Concrete, Glass, Metal, Rubber, Stone
- Tape Backing Material
- Polyethylene Coated Cloth
- Tape Adhesive Format
- Single-Sided
- Thermal Transfer Printable
- Co-Extruded
- Liner Included
- Liner Not Included
- Tape Color
- Silver
- Environment
- Indoor/Outdoor
- Tape Backing Construction
- Cloth
- Tape Adhesive Material
- Rubber
- Clean Removal Time
- 6 mo
- Bond Type
- Removable
- Series
- PC 769
- Product Form
- Continuous Roll
- Common Industry
- General Maintenance and Repair, Warehouse
- UV Resistance
- UV-Resistant
- Features
- Bundling, Holding, Repairs
Dimensions
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 12.2 mil
- Fits Chest Size
- Bundling, Holding, Repairs
Description
Clean Removal Time 6 mo, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 769, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 12.2 mil, Maximum Tape Performance Temperature Not Applicable, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength 30 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.