Duct Tape, Pink, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105485

  • Zoro # G1459311


product price:  $16.59
/ea

Key Features

Tape Color Family
Pink
Tape Color
Fluorescent Pink
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105485
Zoro #
G1459311
UPC #
040074023963
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
47.6 mm
Duct Tape Length
55 m
Duct Tape Thickness
9.0 mil
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
5.996
Length
5.996IN
Thickness
9 mil
Width
5.996IN
Core Size
3"
Height
1.89IN
Size
48mm x 55m

Details

Tape Color Family
Pink
Item
Duct Tape
Tape Color
Fluorescent Pink
Material
Polyethylene film with a cloth carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Fluorescent Pink
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 619
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Adhesion Strength
50 oz/in
Standards
ASTM D4236
Tape Elongation
15 %
Adhesive
Natural rubber adhesive
Tape Tensile Strength
26 lb/in
Elongation
17%
Tensile (Breaking Strength)
26 lbs/in width
Adhesion to Stainless Steel
50 oz/in width
Weight
1.453LB
Temperature Range
40 Degrees to 200 Degrees F
Number of Adhesive Sides
1
Tape Backing Construction
Cloth
Common Industry
General Maintenance & Repair
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM, PSTC
Duty Rating
Standard Duty
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
50 oz/in
Product Form
Continuous Roll
Brand and Series
Shurtape PC 619
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Water-Resistant
Tape Adhesive Format
Single-Sided
Environment
Indoor Only
Tape Brand
SHURTAPE
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 50 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 619, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Pink, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.