Grinding Segment, 11.25 Wx3 In Tx8 In H (Discontinued)
- Mfr # 69936699725
- Zoro # G1459342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69936699725
Zoro #
G1459342
UPC #
699366997255
Country of Origin
Unknown
Dimensions
Thickness
3"
Height
8"
Width
11-1/4"
Overall Length
8 in
Overall Thickness
3 in
Overall Width
11 1/4 in
Details
Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Specification
30-E
For Use With
ME100703B Cortland Chuck
Color
Gray
Compatible Chuck
ME100703B Cortland
Grit
30
Description
Surface Grinding Segment, Color Gray, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Specification 30-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.