Spring Hinge, Stainless Steel, Half Surface Mounting, 1 1/2 in Leaf W x 2 1/8 in Leaf H, polished

  • Mfr # 304B-C46/9

  • Zoro # G1459367


product price:  $13.55
/ea

Key Features

Corners
Round
Door Leaf Height
2 1/8 in
Door Leaf Thickness
0.625 in
Door Leaf Width
1 1/2 in
Finish
polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304B-C46/9
Zoro #
G1459367
UPC #
769785904452
Country of Origin
Japan

Dimensions

Door Leaf Height
2 1/8 in
Door Leaf Thickness
0.625 in
Door Leaf Width
1 1/2 in
Required Door Thickness
19/32 in
Frame Leaf Width
1 1/2 in
Frame Leaf Thickness
0.625 in
Frame Leaf Height
2 1/8 in
Overall Width
1 1/2 in
Door Thickness - Maximum
25/32 in
Door Thickness - Minimum
19/32 in

Details

Corners
Round
Finish
polished
Holes per Leaf
2
Load Capacity
11 lb
Material
Stainless Steel
Mounting
Half Surface
Orientation
Non Handed
Range of Motion
100 Degrees
Features
Self Closing Type; 9mm Overlay; Requires Mounting Plate 304B-P4A/32-3W for Installation
Item
Spring Hinge
Pin Material
Stainless Steel
Hardware
Included
Ligature Resistant
No
Pin Type
Nonremovable
Holes
With
Bearing Type
Plain
Standards
NSF, RoHS 3 Compliant
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Mounting Style
Half Mortise
Number of Holes per Leaf
2
ANSI/BHMA Finish
Bright Stainless Steel
Removable Pin
No
Resistance Properties
Corrosion-Resistant
Corner Type
Round
Range of Motion - Maximum
100 Degrees

Description

Spring Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 11 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 2 1/8 in Door Leaf Height, 2 1/8 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.625 in Door Leaf Thickness, 0.625 in Frame Leaf Thickness, 19/32 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Half Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.