Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize Rope Tightener, 1-3/4 In., Aluminum, PK2 F9S-03-TP09

Rope Tightener, 1-3/4 In., Aluminum, PK2 (Discontinued)

  • Mfr # F9S-03-TP09
  • Zoro # G1459692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9S-03-TP09
Zoro #
G1459692
UPC #
-
Country of Origin
China

Dimensions

Size
1-3/4"

Details

For Use With
1/16 in to 3/16 in Rope
Item
Rope Tightener
Material
Aluminum
Color
Silver
Includes
(2) Rope Tighteners and (2) 6 ft Sections of 5/32 in Braided Nylon Rope
Type
Figure 9

Description

Rope Tightener, Includes (2) Rope Tighteners and (2) 6 ft Sections of 5/32 in Braided Nylon Rope, Material Aluminum, Color Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.