Reciprocating Saw Blade, 6 in L x 10 TPI
Mfr # DS0610CF
Zoro # G1460398
product price:Â $13.95
/eaKey Features
Teeth per Inch
10
Material
Steel
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Medium Metal Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DS0610CF
Zoro #
G1460398
UPC #
008925139126
Country of Origin
China
Dimensions
Length
6 in
Height
1 in
Cut Width
0.049 in
Blade Length
6 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Overall Width
1 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Steel
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Medium Metal Cutting
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Metal Cutting
Blade Material
Steel
Materials Cut
Stainless Steel
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Thick Metal
For Workpiece Material
Cast Iron, Metal 1/16 in to 1/8 in, Stainless Steel
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Stainless Steel, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.