Shop STARRETT
See all product information
Create Account
Reciprocating Saw Blade, 3X Power Multi-Purpose, 12 in, Bi-Metal, 6/10 TPI, 2-Pack
- Mfr # BT12610-2
- Zoro # G504843865
product price:Â
$
14.19
/pk of 2, $7.10/ea
Key Features
Length
12 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT12610-2
- Zoro #
- G504843865
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Bi-Metal
Dimensions
- Length
- 12 in
Description
The STARRETT - BT12610-2 is a reciprocating saw blade measuring 12 in. in length. It is made from bi-metal, a blade material commonly used for reciprocating saw blades.
Key Features:
- Length: 12 in.
- Material: Bi-Metal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.