Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG007710000000
Zoro #
G1460541
UPC #
086876207903
Country of Origin
Unknown
Dimensions
Overall Length
3-3/4"
Overall Width
1-3/4"
Overall Height
6"
Details
Capacity
100 lb.
Scale Display
LCD
Weighing Units
kg, lb.
Digital/Mechanical
Digital
Item
Hanging Scale
Includes
Auto Shut Off and Low Battery Warning
Housing Material
Steel, Plastic
Power Source
(3) AA Batteries
Description
Hanging Scale, Capacity 100 lb, LCD Scale Display, Power Source (3) AA Batteries, Housing Material Steel, Plastic, Includes Auto Shut Off And Low Battery Warning, Digital/Mechanical Digital, Weighing Units kg, lb, Overall Height 6 in, Overall Width 1 3/4 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.