Duct Tape, Tan, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 105478

  • Zoro # G1461043


product price:  $20.79
/ea

Key Features

Tape Color Family
Brown
Tape Color
Beige
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105478
Zoro #
G1461043
UPC #
040074023918
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
71.4 mm
Duct Tape Length
55 m
Duct Tape Thickness
10.0 mil
Duct Tape Width
72 mm
Tape Thickness
10 mil
Diameter
6.054
Width
6.054IN
Thickness
10 mil
Length
6.054IN
Height
2.835IN
Core Size
3"
Size
72mm x 55m

Details

Item
Duct Tape
Tape Color Family
Brown
Tape Color
Beige
Material
Polyethylene film with a cloth carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Beige
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 618
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Adhesion Strength
55 oz/in
Tape Adhesive
Rubber
Standards
FSI 15/SDI 25, UL 723
Adhesive
Natural rubber adhesive
Tape Tensile Strength
26 lb/in
Tape Elongation
15 %
Weight
2.5LB
Tensile (Breaking Strength)
26 lbs/in width
Elongation
17%
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Stainless Steel
55 oz/in width
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
55 oz/in
Environment
Indoor and Outdoor
Brand and Series
Shurtape PC 618
Specifications Met
ASTM, FSI, PSTC, UL Listed
Tape Sub-Type
General Purpose Duct Tape
Tape Backing Construction
Cloth
Tape Brand
SHURTAPE
Common Industry
Automotive
Duty Rating
Standard Duty
Tape Resistance Properties
Water-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9.5 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.