This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P- 628
- Zoro #
- G1461122
- UPC #
- 040074024021
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 50m
- Duct Tape Thickness
- 10.75 mil
- Duct Tape Width
- 48 mm
- Diameter
- 6.071 in
Details
- Item
- Gaffer's Tape
- Tape Color Family
- Red
- Tape Color
- Red
- Material
- Coated Cloth
- Tensile Strength
- 50 lb/in
- Duct Tape Adhesive
- Rubber
- Color
- Red
- Tape Backing Material
- Cloth
- Duct Tape Grade
- Industrial
- Duct Tape Type
- Gaffer's Tape
- Tape Shape
- Continuous Roll
- Performance Temp.
- 50 Degrees to 180 Degrees F
- Tape Adhesive
- Rubber
- Adhesion Strength
- 75 oz/in
- Tape Tensile Strength
- 50 lb/in
Description
Tape Backing Material Cloth, Tape Tensile Strength 50 lb/in, Tape Color Red, Tape Shape Continuous Roll, Gaffer's Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.