Condor Heat Resistant Gloves, Kevlar(R)/Cotton, 660 Degrees F Max Temp., Gauntlet Cuff L ( 9 )

  • Mfr # 5T356

  • Zoro # G1461625


product price:  $76.59
/pr
Free Shipping & Returns

Key Features

Size
L ( 9 )
Length
18"
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
660 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T356
Zoro #
G1461625
UPC #
190735105528
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Length
18"
Glove Size
L
Glove Length Style
Standard
Glove Length
18 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
660 Degrees F
Lining
Wool
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
Yellow, Tan, Brown
Fabric Weight
22 oz
Application
Where More Abrasion Resistance is Required
Thumb Style
Straight
Cut
Clute
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
EN 388 Impact Rated
Yes
Latex-Free
Yes
Includes ID Panel
No
Anti-Static
No
Glove Insulation Material
Cotton
Hand Protection Style
Glove
Includes Padded Palm
No
Glove Features
Silicone-Free
Rope Channel Reinforcement
No
Insulated
No
Brand and Series
Condor
Includes Pull Strap
No
Includes Finger Fourchettes
No
Reversible
Yes
Includes Red Palm
No
Waterproof
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Silicone-Free
Yes
Water Resistant
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Lint-Free
Yes
Glove Material Color
Yellow
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Includes Double Palm
No
Reflective Backing
No
High-Visibility
No
Hand Style
Left and Right
Maximum Temperature
660 Degrees F
Glove Coating Material
Uncoated
Glove Lining Material
Wool
Double-Dipped
No
Knit Material Color
Yellow
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Coating Type
Uncoated
Knit Material
Cotton
Minimum Temperature
Not Rated
Cuff Color
Yellow
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Glove Insulation Material Cotton, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.