Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 8.30 in D, Hinged WM302408N6

Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM302408N6
  • Zoro # G1462081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM302408N6
Zoro #
G1462081
UPC #
639889832015
Country of Origin
Unknown

Dimensions

Usable Opening Depth
7.20 in
Depth
8.30 in
Width
23.60 in
Height
29.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Series
WM
Standards
UL Listed, cUL
Metal Gauge
16
Material
316L Stainless Steel
IP Rating
66
Gasket
Polyurethane
Includes
Interior Mounting Panel, Accessory Hardware Bag
NEMA Rating
3R, 4X, 12
Basic Material
Metallic

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 29.90 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.20 in, Width 23.60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.