Heat Activated Shrink Film 18" x 2000 ft., PVC

  • Mfr # 3ZKX7

  • Zoro # G1463271


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Thickness
75 ga
Style
Centerfold
Color
Clear
Roll Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ZKX7
Zoro #
G1463271
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
75 ga
Roll Width
18 in
Roll Length
2,000 ft
Roll Dia.
8 in
Core Diameter
3 in

Details

Item
Shrink Wrap Film
Material
PVC
Style
Centerfold
Color
Clear
Max. Shrink
40% MD, 40%TD
Shrink Temperature
160 Degrees F
Maximum Transverse Direction Shrink
35 to 40%
Shrink Direction
Bi-Axially Oriented
Film Style
Centerfold
Maximum Machine Direction Shrink
35 to 40%
Machine Direction Shrink - Maximum
40 %
Shrink Temperature - Minimum
160 Degrees F
Shrink Temperature - Maximum
160 Degrees F
Transverse Direction Shrink - Maximum
40 %

Description

PVC, Shrink Wrap Film, Thickness 75 ga, Roll Width 18 in, Roll Length 2,000 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.