Shelf Storage Bin, Plastic, Blue, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150BLUE

  • Zoro # G1465502


product price:  $3.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30150BLUE
Zoro #
G1465502
UPC #
032903015010
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
7 1/8 in
Outside Length
11 5/8 in
Outside Width
8 3/8 in
Overall WxH
8 3/8 in x 4 in
Height
4 in
Width
8 3/8 in
Outside Height
4 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40150
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Minimum Operating Temperature
-20 Degrees F

Description

The AKRO-MILS - 30150BLUE Shelf Storage Bin is a sturdy, stationary storage solution that measures an overall length of 11 5/8 in, width of 8 3/8 in and height of 4 in. The interior dimensions offer a generous space with an inside length of 10 1/4 in, width of 7 1/8 in and height of 4 in. This sizeable bin is designed for storing items up to a load capacity of fifteen pounds.
Constructed from durable plastic material, this shelf storage bin features a molded-in label area and includes a label holder for efficient organization. It comes with the convenience to be hung or stacked due to its hangable design and stacking capacity. Furthermore, it's nestable feature allows multiple bins to be stored compactly when not in use.
This blue-colored shelf storage bin has been built for compatibility with Mfr. No.40150 units specifically but can also serve as standalone storage if required. With zero divider slots, this unit offers unobstructed space for larger items while maintaining its volume capacity at approximately .16 cubic feet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.