External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK

  • Mfr # KEPI0250-100P

  • Zoro # G1466227

CAD Available

product price:  $3.99
/pk 100, $0.04/ea

Key Features

CAD Drawing
Thread Size
1/4"-20
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEPI0250-100P
Zoro #
G1466227
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.5 in
Washer Outside Diameter
0.5 in
Nut Height
15/64 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
B68-C32
Fastener Thread Type
UNC (Coarse)
Nut Style
Tooth Washer Lock Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Grade 8
Type
Tooth Washer Lock Nut
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type With External Tooth Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68-C32, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.