Heritage Floor Case, White, Hardwood Java, 48"W x 70"H x 18"D

  • Mfr # 891M-WB-J

  • Zoro # G1466825


product price:  $1,671.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Height
70 in
Width
48 in
Depth
18 in
Frame Color
Java
Number of Shelves
4 Half-Length Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891M-WB-J
Zoro #
G1466825
UPC #
014935712785
Country of Origin
United States

Dimensions

Height
70 in
Width
48 in
Depth
18 in

Details

Item
Heritage Floor Case,White,Hardwood Jav
Frame Color
Java
Board Color
Java
Number of Shelves
4 Half-Length Shelves

Description

Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.
  • Sliding tempered glass doors with built-in locks
  • Includes 4 half-length adjustable shelves
  • Steel shelving hardware, floor levelers, 10"high base
  • Lighted cornice option enhances your presentation
  • Limited Lifetime Warranty
  • Made in the USA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.