Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIGIA204-160
Zoro #
G1469526
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hard Drive Size
160 GB
Width
14-5/8"
Height
3-3/16"
Depth
13-5/16"
Details
Item
Digital Video Recorder
Type
Digia II
Max. Frames Per Second
120
Number of Channels
4
Resolution
D1, 2CIF, CIF
Includes
Power Supply
Video Export Function
USB 2.0 Port
Power Consumption
30W
Recording Modes
Priority, Motion Detection, Alarm, Scheduling
Format Type
MPEG-4
Monitor Capacity
Main Monitor via Composite BNC or VGA
Camera Inputs
4
Connection
10/100/1000 Base-T Ethernet
Voltage Rating
19VDC
Max. Frames per Second
120
Description
Digital Video Recorder, Height 3 3/16 In, Width 14 5/8 In, Depth 13 5/16 In, Power Consumption 30W, Voltage Rating 19VDC, Connection BNC, Number of Channels 4, Resolution D1, 2CIF, CIF, Recording Time Depends on Recording Rate, Resolution, and Compression Hours, Hard Drive 160 GB, Format Type MPEG-4, Priority, Motion Detection, Alarm, Scheduling, Monitor Capacity Main Monitor via Composite BNC or VGA, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.