Safety Warning Tape Vinyl Black/Yellow, 2" W x 108 ft. L, 6 mil Thick

  • Mfr # 6FXV5

  • Zoro # G1471626


product price:  $39.19
/ea

Key Features

Width
2"
Color
Black/Yellow
Material
Vinyl
Length
108 ft.
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FXV5
Zoro #
G1471626
UPC #
00190735541210
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
108 ft.
Thickness
6 mil
Roll Length
108 ft
Imperial Tape Width
2 in
Imperial Tape Length
108 ft

Details

Item
Safety Warning Tape
Color
Black/Yellow
Material
Vinyl
Standards
CID A-A-1689
Die Cut Shape
Continuous Roll
Legend
No Legend
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Adhesion Strength
16 oz/in
Pattern
Striped
Performance Temp.
50 Degrees to 176 Degrees F
Safety Tape Color
Black, Yellow
Tape Color
Black/Yellow
Tape Brand
Approved Vendor
Adhesion to Steel
16 oz/in
Specifications Met
A-A-1689
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F
Glow In The Dark
No
Fluorescent
No
Minimum Tape Performance Temperature
14 Degrees F
Product Form
Continuous Roll
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 108 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.