Slotted Spring Pin, 1/4 in Outside Dia, 1-3/4 in L, Stainless Steel, 25 PK
Mfr # 5BY69
Zoro # G1474033
product price:Â $16.69
/pk 25, $0.67/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5BY69
Zoro #
G1474033
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
1-3/4 in
Wall Thickness
0.048 in
Length Tolerance
+/-0.020 in
Nominal Diameter
1/4 in
Chamfer Length (Min.)
0.012 in
Overall Length
1-3/4"
Chamfer Diameter
0.245 in
Chamfer Length (Max.)
0.065 in
Outside Dia.
1/4 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Fits Maximum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Shank Length Tolerance
+/-0.020 in
Minimum Chamfer Length
0.012 in
Outside Diameter Tolerance
+/-0.003 in
Usable Length
1 3/4 in
Fits Minimum Hole Diameter
1/4 in
Description
Slotted Spring Pin, 1/4 In. dia,1 3/4 In. L,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.