Standard Platform Truck, 1600 lb., 48 In L

  • Mfr # 3BE78

  • Zoro # G1474392


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/4 in
Overall Length
48 in
Overall Width
24 in
Color
Red
Load Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3BE78
Zoro #
G1474392
UPC #
190735280263
Country of Origin
China

Dimensions

Overall Height
39 1/4 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 9 in
Deck Height
9 in
Deck Length
48 in
Deck Width
24 in
Caster Wheel Width
1-3/8 in
Caster Wheel Dia.
6 in
Overall LxWxH
48 in x 24 in x 39-1/4 in
Handle Height
39 13/64 in
Caster Width
1-3/8 in

Details

Color
Red
Load Capacity
1,600 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Hard Tread Plastic
Handle Type
Removable Raised
Gauge
13
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Hard Tread Plastic
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Deck Material
Steel
Includes
Mounting Hardware
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Features
Not Related
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Deck Construction
Solid
Number of Platforms
1
Deck Gauge
13 ga
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Deck Surface
Smooth
Foldable
No
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 1,600 lb, Overall Height 39 1/4 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.