Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-ACR-4

  • Zoro # G1474444


product price:  $3.29
/ea

Key Features

Plastic Material
Extruded Acrylic
Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACR-4
Zoro #
G1474444
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Length
12"
Width
12"
Thickness
0.093"

Details

Item
Extruded Acrylic Plastic Sheets & Bars
Plastic Material
Extruded Acrylic
Plastic Color
Clear
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Clear
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Material Color Family
Clear
Plastic Properties
Transparent
Tensile Strength
11,030 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Grade
Standard
Impact Strength
0.28 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M90
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Temperature Range
32 Degrees to 170 Degrees F
Tensile Strength Rating
Excellent
Wear Factor
Fair
Shape
Square
Minimum Temperature
32 Degrees F
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Rated
Maximum Temperature
170 Degrees F
Plastic Clarity
Clear
UV Resistant
Yes
Water Absorption Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Friction Coefficient
Not Rated
Weight
2.09 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.