1" Barbed Straight Coupler PK 10

  • Mfr # C0-16WP

  • Zoro # G1474803


product price:  $12.59
/pk 10, $1.26/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0-16WP
Zoro #
G1474803
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Color
White
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
9 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 70 Degrees F
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Application
Chemical, Pharmaceutical
Fitting Material
Polypropylene
Standards
RoHS
Minimum Operating Temperature
9 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Resistance Properties
Chemical-Resistant, Physical-Resistant
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
9 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.